Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JLX-1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JLX-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
1/2in. ALUM JL X TYPE B |
| Hub Size |
1/2 " |
| Shape |
X |
| Composition |
Aluminum |
| Cover Included |
No |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
Box Only |
| Net Weight |
1.26 lbs |
| Gross Weight |
1.26 lbs |
JLX-1
Killark Electrical Boxes