Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JLX-12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JLX-12 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
1/2in. AL JL X TYPE W/3 |
| Hub Size |
3/4 " |
| Shape |
X |
| Composition |
Aluminum |
| Cover Type |
Hub |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
JLX-12
Killark Electrical Boxes