JM2223P13A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM2223P13A000

Johnson Controls HVAC Valves, J Electric Zone Valves Series

JM2223P13A000

Johnson Controls HVAC Valves, J Electric Zone Valves Series
1/2in. 2W Npt Nc Prop.; 1/2in. 2-Way
MFG Item Number
JM2223P13A000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, J Electric Zone Valves Series
Item #
JM2223P13A000
1/2in. 2W Npt Nc Prop.; 1/2in. 2-Way

J Electric Zone Valves Series Information


Specifications

Specifications
Manufacturer Part Number JM2223P13A000
Manufacturer Johnson Controls
Product Series J Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Electric Zone Valves Series
Description 1/2in. 2W Npt Nc Prop.; 1/2in. 2-Way 4.0 Cv Npt; Proportional Control; Normally Closed
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 35 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.9 lbs
Gross Weight 1.9 lbs