JM3313P33A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM3313P33A000

Johnson Controls HVAC Valves, J Electric Zone Valves Series

JM3313P33A000

Johnson Controls HVAC Valves, J Electric Zone Valves Series
3/4in. 3W Swt Nsr Prop.; 3/4in. 3-Way
MFG Item Number
JM3313P33A000
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, J Electric Zone Valves Series
Item #
JM3313P33A000
3/4in. 3W Swt Nsr Prop.; 3/4in. 3-Way

J Electric Zone Valves Series Information


Specifications

Specifications
Manufacturer Part Number JM3313P33A000
Manufacturer Johnson Controls
Product Series J Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Electric Zone Valves Series
Description 3/4in. 3W Swt Nsr Prop.; 3/4in. 3-Way 4.0 Cv Sweat; Proportional Control; Non-Spring Return
Capacity 4 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 35 psi
Max Static Pressure 300 psi
Body Pattern Three-Way Mixing
Valve Style Zone
Medium Temperature Range 32-200 °F
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 1.9 lbs
Gross Weight 1.9 lbs