Series Information
| Manufacturer Part Number | JM3463-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75HP, 3450RPM, 3PH, 60HZ, 56J, 3416M |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.2 A |
| Service Factor | 1.5 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 11.84 " |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |