JM60030-2MW14
Eaton's Bussmann series Fuseblocks & Holders, JM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM60030-2MW14 Eaton's Bussmann series Fuseblocks & Holders, JM Series, 2Pole J 600V30A Pdfb 1-4

MFG Item Number
JM60030-2MW14

JM60030-2MW14 Eaton's Bussmann series Fuseblocks & Holders, JM Series, 2Pole J 600V30A Pdfb 1-4

MFG Item Number
JM60030-2MW14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, JM Series
Item #
JM60030-2MW14
2Pole J 600V30A Pdfb 1-4

JM Series Information

  • Volts 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series JM class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class J fuse amp range. All blocks are available as single‑pole versions that snap together at point of use, or as factory configured 2‑, and 3‑pole versions.

Specifications

Specifications
Manufacturer Part Number JM60030-2MW14
Manufacturer Eaton's Bussmann series
Product Series JM
Family Series Eaton's Bussmann series Fuseblocks & Holders, JM Series
Description 2Pole J 600V30A Pdfb 1-4
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals UL
Net Weight 2 lbs
Gross Weight 2 lbs