JM70100-1MW14
Eaton's Bussmann series Fuseblocks & Holders, J70100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM70100-1MW14 Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuse Blk, 22X58 P1

MFG Item Number
JM70100-1MW14

JM70100-1MW14 Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuse Blk, 22X58 P1

MFG Item Number
JM70100-1MW14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, J70100 Series
Item #
JM70100-1MW14
Fuse Blk, 22X58 P1

J70100 Series Information

Specifications

Specifications
Manufacturer Part Number JM70100-1MW14
Manufacturer Eaton's Bussmann series
Product Series J70100
Family Series Eaton's Bussmann series Fuseblocks & Holders, J70100 Series
Description Fuse Blk, 22X58 P1
Current Rating 100 A
Voltage 700 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0 lbs
Gross Weight 0 lbs