JM70100-2CR
Eaton's Bussmann series Fuseblocks & Holders, JM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM70100-2CR Eaton's Bussmann series Fuseblocks & Holders, JM Series, Fuse block 700V 100A 2 pole

MFG Item Number
JM70100-2CR

JM70100-2CR Eaton's Bussmann series Fuseblocks & Holders, JM Series, Fuse block 700V 100A 2 pole

MFG Item Number
JM70100-2CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, JM Series
Item #
JM70100-2CR
Fuse block 700V 100A 2 pole

JM Series Information

  • Volts 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series JM class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class J fuse amp range. All blocks are available as single‑pole versions that snap together at point of use, or as factory configured 2‑, and 3‑pole versions.

Specifications

Specifications
Manufacturer Part Number JM70100-2CR
Manufacturer Eaton's Bussmann series
Product Series JM
Family Series Eaton's Bussmann series Fuseblocks & Holders, JM Series
Description Eaton Bussmann series JM modular fuse block, CR, 100 A, Two-pole, Class J, 200 kA, Box lug, 200 kAIC, 700 V
Current Rating 100 A
Voltage 700 V
Poles 2
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs