JM70100-2MW14
Eaton's Bussmann series Fuseblocks & Holders, J70100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM70100-2MW14 Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuse Blk, 22X58 P2

MFG Item Number
JM70100-2MW14

JM70100-2MW14 Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuse Blk, 22X58 P2

MFG Item Number
JM70100-2MW14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, J70100 Series
Item #
JM70100-2MW14
Fuse Blk, 22X58 P2

J70100 Series Information

Specifications

Specifications
Manufacturer Part Number JM70100-2MW14
Manufacturer Eaton's Bussmann series
Product Series J70100
Family Series Eaton's Bussmann series Fuseblocks & Holders, J70100 Series
Description Fuse Blk, 22X58 P2
Current Rating 100 A
Voltage 700 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0 lbs
Gross Weight 0 lbs