Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Mechanical Support
JMCMB25-1-X
Panduit Mechanical Support
StrongHold JMCMB25-1-X J-Mod Cable Supp
MFG Item Number
JMCMB25-1-X
This item cannot be canceled or returned
Description
Mechanical Support, Series
StrongHold JMCMB25-1-X J-Mod Cable Supp
Specifications
Specifications
| Manufacturer Part Number |
JMCMB25-1-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Mechanical Support |
| Description |
Single-level ceiling mount bracket with one 1/4 M6 mounting hole. |
| Mounting |
Screw |
| Composition |
Metallic |
| Style |
Bracket |
| Capacity |
180 lbs |
| Net Weight |
2.59 lbs |
| Gross Weight |
2.59 lbs |
JMCMB25-1-X
Panduit Mechanical Support