Obsolete
JM Series Information
| Manufacturer Part Number | JMCR2532MG |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | CABLE RECPT,SIZE 25,32-POS,MALE, PLASTIC HOOD,SOLDER CUP, GOLD CONTACTS |
| Contact Gender | Pin |
| Shell Style | Cable Connecting Receptacle |
| Insert Code | 2532 |
| Insert Position | Standard |
| Material | Gold Plated |
| Length | 2.13 " |
| Diameter | 0.99 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |