Series Information
| Manufacturer Part Number | JMEWDM23933T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 1765RPM, 3PH, 60HZ, 254JM, 3942M |
| Type | Wash Down |
| Horsepower | 15 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 254JM |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 18 A |
| Bearing Type | Sealed |
| Length | 25.06 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 252 lbs |
| Gross Weight | 252 lbs |