Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM4104T
30HP, 1770RPM, 3PH, 60HZ, 286JM, TEFC
MFG Item Number
JMEWDM4104T
This item cannot be canceled or returned
Description
30HP, 1770RPM, 3PH, 60HZ, 286JM, TEFC
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM4104T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
30HP, 1770RPM, 3PH, 60HZ, 286JM, TEFC |
| Type |
Washdown Features |
| Horsepower |
30 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
286JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
28.44 " |
| Net Weight |
460 lbs |
| Gross Weight |
460 lbs |
JMEWDM4104T
Baldor-ABB Motors Motors