Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM4107T
25HP, RPM, 3PH, 60HZ, 284JM, TEFC, F1
MFG Item Number
JMEWDM4107T
This item cannot be canceled or returned
Description
25HP, RPM, 3PH, 60HZ, 284JM, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM4107T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
25HP, RPM, 3PH, 60HZ, 284JM, TEFC, F1 |
| Type |
Washdown Features |
| Horsepower |
25 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
28.44 " |
| Net Weight |
446 lbs |
| Gross Weight |
446 lbs |
JMEWDM4107T
Baldor-ABB Motors Motors