Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM4110T
40HP, 1770RPM, 3PH, 60HZ, 324JM, TEFC
MFG Item Number
JMEWDM4110T
This item cannot be canceled or returned
Description
40HP, 1770RPM, 3PH, 60HZ, 324JM, TEFC
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM4110T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
40HP, 1770RPM, 3PH, 60HZ, 324JM, TEFC |
| Type |
Washdown Features |
| Horsepower |
40 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
324JM |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
30.53 " |
| Net Weight |
600 lbs |
| Gross Weight |
600 lbs |
JMEWDM4110T
Baldor-ABB Motors Motors