Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM4115T
50HP, 1770RPM, 3PH, 60HZ, 326JM, TEFC
MFG Item Number
JMEWDM4115T
This item cannot be canceled or returned
Description
50HP, 1770RPM, 3PH, 60HZ, 326JM, TEFC
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM4115T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
50HP, 1770RPM, 3PH, 60HZ, 326JM, TEFC |
| Type |
Washdown Features |
| Horsepower |
50 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
326JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
30.53 " |
| Net Weight |
658.001 lbs |
| Gross Weight |
658.001 lbs |
JMEWDM4115T
Baldor-ABB Motors Motors