Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM4310T
60HP, 3560RPM, 3PH, 60HZ, 364TCZ, TEFC
MFG Item Number
JMEWDM4310T
This item cannot be canceled or returned
Description
60HP, 3560RPM, 3PH, 60HZ, 364TCZ, TEFC
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM4310T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
60HP, 3560RPM, 3PH, 60HZ, 364TCZ, TEFC |
| Type |
Washdown Features |
| Horsepower |
60 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
364TCZ |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
33.11 " |
| Net Weight |
901 lbs |
| Gross Weight |
901 lbs |
JMEWDM4310T
Baldor-ABB Motors Motors