Series Information
| Manufacturer Part Number | JML1510T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 1750RPM, 1PH, 60HZ, 3740LC, N |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215JM |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Foot Mount |
| Current Rating | 31 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 148 lbs |
| Gross Weight | 142 lbs |