JM Series Information
| Manufacturer Part Number | JMLP1607MG |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | ANGLE PLUG,SIZE 16,7-POS,MALE, METAL HOOD,SOLDER CUP,GOLD CONTACTS |
| Contact Gender | Pin |
| Shell Style | Right Angle Plug |
| Insert Code | 1607 |
| Insert Position | Standard |
| Material | Gold Plated |
| Length | 2.17 " |
| Diameter | 0.65 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |