Obsolete
JM-F Series Information
| Manufacturer Part Number | JMLP2524F-D |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM-F |
| Family Series | Fujikura, Formerly DDK Connectors, JM-F Series |
| Description | Angle Plug,Size 25,24-Pos Female Contacts,Plastic Hood, Solder Cup |
| Number of Contacts | 24 |
| Contact Gender | Socket |
| Shell Style | Right Angle Plug |
| Insert Code | 2524 |
| Insert Position | Standard |
| Material | Silver Plated |
| Length | 2.49 " |
| Diameter | 0.98 " |
| Approvals | UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.16 lbs |