Obsolete
JM Series Information
| Manufacturer Part Number | JMLP2524M-D |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | CONNECTOR |
| Number of Contacts | 24 |
| Contact Gender | Pin |
| Shell Style | Right Angle Plug |
| Insert Code | 2524 |
| Insert Position | Standard |
| Material | Silver Plated |
| Length | 2.49 " |
| Diameter | 0.98 " |
| Approvals | UL |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.135 lbs |