Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMP0022
Motor, AC, 2 HP, 3600 RPM, 145JM
This item cannot be canceled or returned
Description
Motor, AC, 2 HP, 3600 RPM, 145JM
Specifications
Specifications
| Manufacturer Part Number |
JMP0022 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 2 HP, 3600 RPM, 145JM TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JMP0022
TECO Westinghouse Motors