Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMP0156
Motor, AC, 15 HP, 1200 RPM, 284JM
This item cannot be canceled or returned
Description
Motor, AC, 15 HP, 1200 RPM, 284JM
Specifications
Specifications
| Manufacturer Part Number |
JMP0156 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 15 HP, 1200 RPM, 284JM TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
15 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Number of Poles |
6 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JMP0156
TECO Westinghouse Motors