Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMP0252
Motor, AC, 25 HP, 3600 RPM, 284JM
This item cannot be canceled or returned
Description
Motor, AC, 25 HP, 3600 RPM, 284JM
Specifications
Specifications
| Manufacturer Part Number |
JMP0252 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 25 HP, 3600 RPM, 284JM TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
25 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JMP0252
TECO Westinghouse Motors