JM Series Information
| Manufacturer Part Number | JMR1607F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | BOX MT RECPT,SIZE 16,7-POS,FEMALE, SOLDER CUP |
| Number of Contacts | 7 |
| Contact Gender | Socket |
| Shell Style | Box Mounting Receptacle |
| Insert Code | 1607 |
| Insert Position | Standard |
| Material | Silver Plated |
| Length | 0.81 " |
| Diameter | 0.66 " |
| Approvals | UL |
| Comments | Solder Type Contact Tail |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |