JMR2107M
Fujikura, Formerly DDK Connectors, JM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JMR2107M

Fujikura, Formerly DDK Connectors, JM Series

JMR2107M

Fujikura, Formerly DDK Connectors, JM Series
BOX MT RECPT,SIZE 21,7-POS,MALE,
MFG Item Number
JMR2107M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, JM Series
Item #
JMR2107M
BOX MT RECPT,SIZE 21,7-POS,MALE,

JM Series Information

  • Miniature and High Density
  • Quick and Easy Termination
  • 5 Key Design Prevents Mis‑mating
JM series connectors confirm to JIS‑C‑5432. These Connectors are used in a wide Variety of Industrial Machinery Applications.

Specifications

Specifications
Manufacturer Part Number JMR2107M
Manufacturer Fujikura, Formerly DDK
Product Series JM
Family Series Fujikura, Formerly DDK Connectors, JM Series
Description BOX MT RECPT,SIZE 21,7-POS,MALE, PLASTIC HOOD,SOLDER CUP
Contact Gender Pin
Shell Style Box Mounting Receptacle
Insert Code 2107
Insert Position Standard
Material Silver Plated
Length 0.81 "
Diameter 0.1 "
Approvals UL
Comments Solder Type Contact Tail
Net Weight 0 lbs
Gross Weight 0 lbs