JM-F Series Information
| Manufacturer Part Number | JMSP1607FG-D |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM-F |
| Family Series | Fujikura, Formerly DDK Connectors, JM-F Series |
| Description | Connector, (Straight Plug With Gold Contacts) |
| Number of Contacts | 7 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Insert Code | 1607 |
| Insert Position | Standard |
| Material | Gold Plated |
| Length | 1.93 " |
| Diameter | 0.65 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |