JM Series Information
| Manufacturer Part Number | JMSP2104F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | STRAIGHT PLUG,SIZE 21,4-POS,FEMALE, PLASTIC HOOD,SOLDER CUP |
| Number of Contacts | 4 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Insert Code | 2104 |
| Insert Position | Standard |
| Material | Silver Plated |
| Length | 2.04 " |
| Diameter | 0.81 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |