JM Series Information
| Manufacturer Part Number | JMSP2516M |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | JM |
| Family Series | Fujikura, Formerly DDK Connectors, JM Series |
| Description | STRAIGHT PLUG,SIZE 25,16-POS,MALE, PLASTIC HOOD,SOLDER CUP |
| Contact Gender | Pin |
| Shell Style | Straight Plug |
| Insert Code | 2516 |
| Insert Position | Standard |
| Material | Silver Plated |
| Length | 2.13 " |
| Diameter | 0.98 " |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.125 lbs |