JMSP2524MX-D
Fujikura, Formerly DDK Connectors, JM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JMSP2524MX-D

Fujikura, Formerly DDK Connectors, JM Series

JMSP2524MX-D

Fujikura, Formerly DDK Connectors, JM Series
Straight Plug,Size 25,24-Pos,Male
MFG Item Number
JMSP2524MX-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, JM Series
Item #
JMSP2524MX-D
Straight Plug,Size 25,24-Pos,Male

JM Series Information

  • Miniature and High Density
  • Quick and Easy Termination
  • 5 Key Design Prevents Mis‑mating
JM series connectors confirm to JIS‑C‑5432. These Connectors are used in a wide Variety of Industrial Machinery Applications.

Specifications

Specifications
Manufacturer Part Number JMSP2524MX-D
Manufacturer Fujikura, Formerly DDK
Product Series JM
Family Series Fujikura, Formerly DDK Connectors, JM Series
Description Straight Plug,Size 25,24-Pos,Male Alternate Position in.Xin.,RoHS
Number of Contacts 24
Contact Gender Pin
Shell Style Straight Plug
Insert Code 2524
Insert Position 45 Degrees
Material Silver Plated
Length 2.13 "
Diameter 0.98 "
Approvals UL
Net Weight 0 lbs
Gross Weight 3 lbs