JMTRB38-3-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JMTRB38-3-X

Panduit Mechanical Support

JMTRB38-3-X

Panduit Mechanical Support
StrongHold JMTRB38-3-X J-Mod Cable Supp
MFG Item Number
JMTRB38-3-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
JMTRB38-3-X
StrongHold JMTRB38-3-X J-Mod Cable Supp

Series Information

Specifications

Specifications
Manufacturer Part Number JMTRB38-3-X
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Three-level threaded rod bracket. Accepts 1/4 - 3/8 6.4mm - 9.5mm threaded rod. Maximum capacity of six J Hooks.
Mounting Screw
Composition Metallic
Style Bracket
Capacity 180 lbs
Approvals cULus, UL
Net Weight 6.34 lbs
Gross Weight 6.34 lbs