Series Information
| Manufacturer Part Number | JMXM21722T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5/5HP, 3520/2935RPM, 3PH, 60/50HZ |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 213JM |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Current Rating | 9 A |
| Service Factor | 1 |
| Composition | Steel |
| Bearing Type | Ball |
| Net Weight | 149 lbs |
| Gross Weight | 149 lbs |