Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Wire & Cable
JN2
Eaton's Bussmann series Wire & Cable
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JN2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Wire & Cable |
| Description |
Eaton Bussmann series jumper, Two circuits, Circuit Jumper - JN2 |
| Comments |
Circuit Jumper |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.0353 lbs |
JN2
Eaton's Bussmann series Wire & Cable