Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adalet Enclosures, JN4XHSS Series
JN4XHSS-161408
Adalet Enclosures, JN4XHSS Series
Item Number
JN4XHSS-161408
This item cannot be canceled or returned
Description
Enclosures, JN4XHSS Series
JN4XHSS Series Information
Specifications
Specifications
| Manufacturer Part Number |
M10324 |
| Manufacturer |
Adalet |
| Product Series |
JN4XHSS |
| Family Series |
Adalet Enclosures, JN4XHSS Series |
| Description |
Enclosure |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Clamps |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Nominal Depth |
8 " |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JN4XHSS-161408
Adalet Enclosures, JN4XHSS Series