JN4XHSS6-080604
Adalet Enclosures, JN4XHSS6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JN4XHSS6-080604

Adalet Enclosures, JN4XHSS6 Series

JN4XHSS6-080604

Adalet Enclosures, JN4XHSS6 Series
Enclosure
Item Number
JN4XHSS6-080604
MFG Item Number
M10332
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JN4XHSS6 Series
Item #
JN4XHSS6-080604
Enclosure

JN4XHSS6 Series Information

Specifications

Specifications
Manufacturer Part Number M10332
Manufacturer Adalet
Product Series JN4XHSS6
Family Series Adalet Enclosures, JN4XHSS6 Series
Description Enclosure
Material 316L Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Clamps
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs