Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, JP Series
JP1
Blackburn, a T & B Brand Grounding, JP Series
BRZ GND CLAMP FOR 1IN CONDUIT
This item cannot be canceled or returned
Description
BRZ GND CLAMP FOR 1IN CONDUIT
- Non‑Metallic Mounting Feet and All Mounting Hardware Included
- White‑Painted 14‑Gauge Steel or 0.25" PVC Back Panel
- Lid Design Provides Greater Usable Internal Volume
- 304 (18‑8) Stainless Steel Screws (10‑32/1.125")
- Meets NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13
Specifications
Specifications
| Manufacturer Part Number |
JP1 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
JP |
| Family Series |
Blackburn, a T & B Brand Grounding, JP Series |
| Description |
Cast Bronze Ground Clamp for Wire Range 10 - 3/0, Water Pipe Size 1/2 - 1, Conduit Size 1 |
| Number of Conductors |
1 |
| Conductor Size |
10 - 3/0 AWG |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Mounting |
Direct on Rod |
| Comments |
Hub swings 360 deg for easy alignment |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
JP1
Blackburn, a T & B Brand Grounding, JP Series