JP1210
Carlon, a T & B Brand Enclosures, JP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP1210

Carlon, a T & B Brand Enclosures, JP Series

JP1210

Carlon, a T & B Brand Enclosures, JP Series
10.75 X 8.87 BACK PANEL 14 GA. WHIT
MFG Item Number
JP1210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JP Series
Item #
JP1210
10.75 X 8.87 BACK PANEL 14 GA. WHIT

JP Series Information

  • Non‑Metallic Mounting Feet and All Mounting Hardware Included
  • White‑Painted 14‑Gauge Steel or 0.25" PVC Back Panel
  • Lid Design Provides Greater Usable Internal Volume
  • 304 (18‑8) Stainless Steel Screws (10‑32/1.125")
  • Meets NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13


Specifications

Specifications
Manufacturer Part Number JP1210
Manufacturer Carlon, a T & B Brand
Product Series JP
Family Series Carlon, a T & B Brand Enclosures, JP Series
Description 14 gauge steel white back panel, 10.75 Inches x 8.88 Inches
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 12 "
Nominal Width 10 "
Net Weight 2.58 lbs
Gross Weight 2.58 lbs
Alternatives
ABP1210
ABP1210
Fibox Enclosures, ARCA Series
MP1210S
MP1210S
Vynckier Enclosure Systems Enclosures