JP131WP2B-L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP131WP2B-L20

Panduit Mechanical Support

JP131WP2B-L20

Panduit Mechanical Support
StrongHold JP131WP2B-L20 J-Pro Cable Su
MFG Item Number
JP131WP2B-L20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
JP131WP2B-L20
StrongHold JP131WP2B-L20 J-Pro Cable Su

Series Information

Specifications

Specifications
Manufacturer Part Number JP131WP2B-L20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, for powder actuated installation on walls, one 5/32 M4 mounting hole for user supplied fasteners, 1.31 33.3 mm max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Mounting Screw
Composition Non-Metallic
Style Bracket
Capacity 25 lbs
Approvals cULus, UL
Net Weight 4.43 lbs
Gross Weight 4.43 lbs