JP2CMB-L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP2CMB-L20

Panduit Mechanical Support

JP2CMB-L20

Panduit Mechanical Support
StrongHold JP2CMB-L20 J-Hook System, .2
MFG Item Number
JP2CMB-L20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP2CMB-L20
StrongHold JP2CMB-L20 J-Hook System, .2

Series Information

Specifications

Specifications
Manufacturer Part Number JP2CMB-L20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Panduit JP2CMB-L20 J-Hook with Ceiling Mount Bracket has a patented design, featuring complete horizontal and vertical 1” bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling
Mounting Bracket
Composition Non-Metallic
Style Hook
Capacity 30 lbs
Approvals cULus, UL
Net Weight 11.165 lbs
Gross Weight 11.165 lbs