JP2SBC50RB-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP2SBC50RB-L

Panduit Mechanical Support

JP2SBC50RB-L

Panduit Mechanical Support
StrongHold JP2SBC50RB-L J-Pro Cable Sup
MFG Item Number
JP2SBC50RB-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP2SBC50RB-L
StrongHold JP2SBC50RB-L J-Pro Cable Sup

Series Information

Specifications

Specifications
Manufacturer Part Number JP2SBC50RB-L
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 1/2 12.7mm thick, rotates 360 degrees, 2.00 50.8mm max. bundle capacity, nylon 6.6 with metal attachments, natural, 50 pc. package quantity. nylon 6.6 with metal attachments,
Mounting Clamp
Composition Non-Metallic
Style Hook
Capacity 30 lbs
Approvals cULus, UL
Net Weight 19.4 lbs
Gross Weight 19.4 lbs