JP2UF100-L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP2UF100-L20

Panduit Mechanical Support

JP2UF100-L20

Panduit Mechanical Support
StrongHold JP2UF100-L20 J-Pro Cable Sup
MFG Item Number
JP2UF100-L20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP2UF100-L20
StrongHold JP2UF100-L20 J-Pro Cable Sup

Series Information

Specifications

Specifications
Manufacturer Part Number JP2UF100-L20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with underfloor clamp for use with pedestal support 7/8 square or 1 1/8 - 1 3/8 in diameter, 2.00 50.8mm max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Mounting Clamp
Composition Non-Metallic
Style Hook
Capacity 100 lbs
Approvals cULus, UL
Net Weight 14.25 lbs
Gross Weight 14.25 lbs