JP2W-L6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP2W-L6

Panduit Mechanical Support

JP2W-L6

Panduit Mechanical Support
StrongHold JP2W-L6 J-Pro Cable Support
MFG Item Number
JP2W-L6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP2W-L6
StrongHold JP2W-L6 J-Pro Cable Support

Series Information

Specifications

Specifications
Manufacturer Part Number JP2W-L6
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, for wall mount applications, one 1/4 M6 mounting hole for user supplied screw, 2.00 50.8mm max. bundle capacity, nylon 6.6 with metal attachments, blue, 50 pc. package quantity.
Mounting Screw
Composition Non-Metallic
Style Hook
Capacity 30 lbs
Approvals cULus, UL
Net Weight 6.5 lbs
Gross Weight 6.5 lbs