JP33A000
Johnson Controls HVAC Valves, J Series Electric Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP33A000 Johnson Controls HVAC Valves, J Series Electric Zone Valves Series, Actuator; Nsr Prop.; J Series

MFG Item Number
JP33A000

JP33A000 Johnson Controls HVAC Valves, J Series Electric Zone Valves Series, Actuator; Nsr Prop.; J Series

MFG Item Number
JP33A000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, J Series Electric Zone Valves Series
Item #
JP33A000
Actuator; Nsr Prop.; J Series

J Series Electric Zone Valves Series Information

  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Manufacturer Part Number JP33A000
Manufacturer Johnson Controls
Product Series J Series Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Description Actuator; Nsr Prop.; J Series Electric Act; Proportional Control; Non-Spring Return
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation No
Approvals CE, UL
Net Weight 0.495 lbs
Gross Weight 0.61 lbs