JP4CMB-X20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP4CMB-X20

Panduit Mechanical Support

JP4CMB-X20

Panduit Mechanical Support
StrongHold JP4CMB-X20 J-Hook System, Bl
MFG Item Number
JP4CMB-X20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
JP4CMB-X20
StrongHold JP4CMB-X20 J-Hook System, Bl

Series Information

Specifications

Specifications
Manufacturer Part Number JP4CMB-X20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description StrongHold JP4CMB-X20 J-Hook with Ceiling Mount Bracket has a patented design, featuring complete horizontal and vertical 1” bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling
Mounting Bracket
Composition Non-Metallic
Style Hook
Capacity 100 lbs
Approvals cULus, UL
Net Weight 6.305 lbs
Gross Weight 6.305 lbs