JP4HBC25RB-X20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP4HBC25RB-X20

Panduit Mechanical Support

JP4HBC25RB-X20

Panduit Mechanical Support
StrongHold JP4HBC25RB-X20 J-Hook, Rotat
MFG Item Number
JP4HBC25RB-X20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
JP4HBC25RB-X20
StrongHold JP4HBC25RB-X20 J-Hook, Rotat

Series Information

Specifications

Specifications
Manufacturer Part Number JP4HBC25RB-X20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description StrongHold JP4HBC25RB-X20 J-Pro J hook with Hammer-On Beam Clamps have a patented design, featuring complete horizontal and vertical 1 bend radius control as well as 360 degree rotation. This feature prevents pinch points and degradation of cable
Mounting Clamp
Composition Non-Metallic
Style Hook
Capacity 50 lbs
Approvals cULus, UL
Net Weight 6.45 lbs
Gross Weight 6.45 lbs