Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Mechanical Support
JP4W-X6
Panduit Mechanical Support
J-PRO,4.00 in,WALL MOUNT,BU,PK10
This item cannot be canceled or returned
Description
Mechanical Support, Series
J-PRO,4.00 in,WALL MOUNT,BU,PK10
Specifications
Specifications
Manufacturer Part Number
JP4W-X6
Manufacturer
Panduit
Family Series
Panduit Mechanical Support
Description
J-PRO Cable support system, for wall mount applications, one 1/4 M6 mounting hole for user supplied screw, 4.00 101.6mm max. bundle capacity, nylon 6.6 with metal attachments, blue, 10 pc. package quantity.
Mounting
Screw
Composition
Non-Metallic
Style
Hook
Capacity
100 lbs
Net Weight
4.255 lbs
Gross Weight
4.255 lbs
JP4W-X6
Panduit Mechanical Support