JP4WP2B-X20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP4WP2B-X20

Panduit Mechanical Support

JP4WP2B-X20

Panduit Mechanical Support
StrongHold JP4WP2B-X20 J-Pro Cable Supp
MFG Item Number
JP4WP2B-X20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
JP4WP2B-X20
StrongHold JP4WP2B-X20 J-Pro Cable Supp

Series Information

Specifications

Specifications
Manufacturer Part Number JP4WP2B-X20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, for powder actuated installation on walls, one 5/32 M4 mounting hole for user supplied fasteners, 4.00 101.6mm max. bundle capacity, nylon 6.6 with metal attachments, black, 10 pc. package quantity.
Mounting Bracket
Composition Non-Metallic
Style Hook
Capacity 100 lbs
Approvals cULus, UL
Net Weight 4.795 lbs
Gross Weight 4.795 lbs