JP4ZP-X20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP4ZP-X20

Panduit Mechanical Support

JP4ZP-X20

Panduit Mechanical Support
StrongHold JP4ZP-X20 J-Pro Cable Suppor
MFG Item Number
JP4ZP-X20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
JP4ZP-X20
StrongHold JP4ZP-X20 J-Pro Cable Suppor

Series Information

Specifications

Specifications
Manufacturer Part Number JP4ZP-X20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with z-purlin clip for use with angled flanges up to 1/4 6.4mm thick, 4.00 101.6mm max. bundle capacity, nylon 6.6 with metal attachments, black, 10 pc. package quantity.
Mounting Clip
Composition Non-Metallic
Style Hook
Capacity 100 lbs
Approvals cULus, UL
Net Weight 4.71 lbs
Gross Weight 4.71 lbs