JP60030-3CORA
Eaton's Bussmann series Fuseblocks & Holders, JP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP60030-3CORA Eaton's Bussmann series Fuseblocks & Holders, JP Series, FUSEBLOCK

MFG Item Number
JP60030-3CORA

JP60030-3CORA Eaton's Bussmann series Fuseblocks & Holders, JP Series, FUSEBLOCK

MFG Item Number
JP60030-3CORA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, JP Series
Item #
JP60030-3CORA
FUSEBLOCK

JP Series Information

  • 30 Amp
  • 600 Volts
  • Panel or 35mm DIN‑Rail Mount
  • Clips with Reinforcing Springs
  • Approvals: UL Listed & CSA Certified
The JP Series is a pyramid style fuseblock that comes with an adapter for 35mm symmetrical DIN‑rail mounting on certain models.


Specifications

Specifications
Manufacturer Part Number JP60030-3CORA
Manufacturer Eaton's Bussmann series
Product Series JP
Family Series Eaton's Bussmann series Fuseblocks & Holders, JP Series
Description FUSEBLOCK
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 1.04 lbs
Gross Weight 0.0377 lbs
Alternatives
60358SJ
60358SJ
Mersen Fuseblocks & Holders, CLASS J Series