JP60030-3PRA
Eaton's Bussmann series Fuseblocks & Holders, JP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JP60030-3PRA Eaton's Bussmann series Fuseblocks & Holders, JP Series, J PYRAMID W/ADAPTOR
MFG Item Number
JP60030-3PRA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JP60030-3PRA Eaton's Bussmann series Fuseblocks & Holders, JP Series, J PYRAMID W/ADAPTOR

MFG Item Number
JP60030-3PRA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, JP Series
Item #
JP60030-3PRA
J PYRAMID W/ADAPTOR

JP Series Information

  • 30 Amp
  • 600 Volts
  • Panel or 35mm DIN‑Rail Mount
  • Clips with Reinforcing Springs
  • Approvals: UL Listed & CSA Certified
The JP Series is a pyramid style fuseblock that comes with an adapter for 35mm symmetrical DIN‑rail mounting on certain models.


Specifications

Specifications
Manufacturer Part Number JP60030-3PRA
Manufacturer Eaton's Bussmann series
Product Series JP
Family Series Eaton's Bussmann series Fuseblocks & Holders, JP Series
Description Eaton Bussmann series JP pyramid fuse block, 30 A, Class J, Screw/pressure plate, 200 kAIC, Thermoplastic, 600 Vac/dc, For use with LPJ, DFJ, JKS fuse, 14-10 AWG Cu/Al
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
60328SJ
60328SJ
Mersen Fuseblocks & Holders, CLASS J Series